GLOVE PURETOUGH SYNTHETIC COAT CUT3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVE PURETOUGH SYNTHETIC COAT CUT3

MARIGOLD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMDP3000LGE9
  • Mfr. Model # P3000LGE9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.33 lbs

Product Details

Puretough P3000 Gloves. Synthetic textile liner with synthetic coating. Seamless knit glove, gauge 13, Cut Level 3. Water and oil repellant treatment on both liner and coating. Silicon-free and DMF-free. Excellent comfort and dexterity. Size: Large (09).

Technical Specs

  • Gauge 13
  • Cuff Knit Wrist
  • ANSI/ISEA Cut Level 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list