Skip Content
Discontinued with Replacement
GLOVE,PU,MDDTY,CUT RES,HDPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE,PU,MDDTY,CUT RES,HDPE

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA579129
  • Mfr. Model # 579129
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
GLOVE,DYNEEMA/DIAMOND,GRAY,L

Price: NA

Technical Specs

  • Application Handling And Sorting Small Sharp Parts,Precision assembly, Assembly of thin metal sheets,Automotive assembly,Finishing Work,Handling cardboard and paper
  • Colour Gray
  • Gauge 13
  • Item Cut Resistant Gloves
  • Cuff Knit
  • Standards EN 388 , EN 374 , EN 421 , EN 407 , EN 511 , CE 4343
  • ANSI/ISEA Cut Level 4
  • Thumb Style Straight
  • Abrasion Resistant Yes
  • Finger Style Full Finger
  • Puncture Resistant No
  • Palm Material Polyurethane
  • ANSI/ISEA Abrasion Level 4
  • Finger Material Polyurethane
  • ANSI Cut Grams 379
  • Suggested Use Environment Dry/Light Oil
  • Glove Coating Finish Smooth
  • Glove Size 9
  • Glove Cut Gunn
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list