Skip Content
Discontinued with Replacement
GLOVE,PU,MDDTY,CUT RES,HDPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE,PU,MDDTY,CUT RES,HDPE

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA579126
  • Mfr. Model # 579126
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
GLOVE,DYNEEMA/DIAMOND,GRAY,S

Price: NA

Technical Specs

  • Application Handling And Sorting Small Sharp Parts,Precision assembly, Assembly of thin metal sheets,Automotive assembly,Finishing Work,Handling cardboard and paper
  • Gauge 13
  • Colour Gray
  • Cut Gunn
  • Item Cut Resistant Gloves
  • Cuff Knit
  • Standards EN 388 , EN 374 , EN 421 , EN 407 , EN 511 , CE 4343
  • Lining High-Density Polyethylene
  • Coating Material Polyurethane
  • Size 6
  • ANSI/ISEA Cut Level 4
  • Thumb Style Straight
  • Coating Coverage Palm Coated
  • Cut Resistant Yes
  • Puncture Resistant No
  • Abrasion Resistant Yes
  • Coating Finish Smooth
  • Length 8.6"-10.6"
  • Palm Material Polyurethane
  • ANSI/ISEA Abrasion Level 4
  • Finger Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • ANSI Cut Grams 379
  • Glove Coating Finish Smooth
  • Glove Coating Material Polyurethane
  • Glove Size 6
  • Glove Cut Gunn

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List