Skip Content
GLOVE,PU,HVYDTY,CUT RES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,PU,HVYDTY,CUT RES

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA557400
  • Mfr. Model # 557400
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Handling And Sorting Small Sharp Parts: Finishing Work
  • Gauge 13
  • Colour Gray
  • Item Cut Resistant Gloves
  • Cuff Knit
  • Thumb Style Straight
  • Standards ANSI CUT 1-287G: EN388 4343
  • Finger Style Full Finger
  • Abrasion Resistant No
  • Cut Resistant Yes
  • Puncture Resistant No
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Level 2
  • Suggested Use Environment Dry/Light Oil
  • Glove Coating Material Polyurethane
  • Glove Size 10
  • Glove Coating Finish Smooth
  • Glove Cut Gunn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list