Skip Content
GLOVE,PU,HVYDTY,CUT RES,HDPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,PU,HVYDTY,CUT RES,HDPE

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA557409
  • Mfr. Model # 557409
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Handling And Sorting Small Sharp Parts: Finishing Work
  • Colour Gray
  • Gauge 13
  • Item Cut Resistant Gloves
  • Cuff Knit
  • Standards ANSI CUT 1-287G: EN388 4343
  • Thumb Style Straight
  • Finger Style Full Finger
  • Abrasion Resistant No
  • Puncture Resistant No
  • Cut Resistant Yes
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry/Light Oil
  • Glove Size 9
  • Glove Coating Finish Smooth
  • Glove Coating Material Polyurethane
  • Glove Cut Gunn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list