Skip Content
GLOVE PROFLEX 812 LARGE PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE PROFLEX 812 LARGE PR

PROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO16274
  • Mfr. Model # 16274
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Size L
  • Item Mechanics Gloves
  • Colour Black
  • Application Material Handling, Picking/Packing, Warehousing/Distribution, Assembly/Fabrication, Landscaping, Maintenance, Freight/Baggage
  • Cuff Woven Elastic
  • Palm Material Amara Synthetic Leather
  • Back Material Airmesh
  • Thumb Style Terry Cloth
  • Lining Unlined
  • Palm Construction Amara Synthetic Leather
  • Sub-Category Leather
  • Finger Style Full Finger
  • Closure Type Hook-and-Loop

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List