Skip Content
GLOVE PRO-SERIES MIG X-LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE PRO-SERIES MIG X-LGE

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNRP760X
  • Mfr. Model # P760X
  • UNSPSC # 11162306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Product Details

Grain pigskin glove combines dexterity and comfort with the protection and durability needed for MIG welding. Foam insulated back. Cotton lined palm. 5 inch cuff. Kevlar(R) sewn. Black.

Technical Specs

  • Size X-Large
  • Application Mig, Stick Welding
  • Colour Black
  • Cut Gunn
  • Item Welding Gloves
  • Length 14"
  • Cuff 5" Gauntlet
  • Design Foam insulated back with full cotton lining
  • Hand Pair
  • Use Mig or Stick welding
  • Back Material Grain Pigskin
  • Palm Material Grain Pigskin
  • Lining Material Cotton
  • Thumb Style Straight
  • Grade of Leather Premium
  • Cuff Material Split Pigskin

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list