Skip Content
GLOVE PRO-SERIES MIG SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE PRO-SERIES MIG SML

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNRP760S
  • Mfr. Model # P760S
  • UNSPSC # 11162306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

Grain pigskin glove combines dexterity and comfort with the protection and durability needed for MIG welding. Foam insulated back. Cotton lined palm. 5 inch cuff. Kevlar(R) sewn. Black.

Technical Specs

  • Size Small
  • Colour Black
  • Item Welding Gloves
  • Cut Gunn
  • Application Mig, Stick Welding
  • Cuff 5" Gauntlet
  • Length 14"
  • Hand Pair
  • Design Foam insulated back with full cotton lining
  • Use Mig or Stick welding
  • Palm Material Grain Pigskin
  • Thumb Style Straight
  • Lining Material Cotton
  • Grade of Leather Premium
  • Cuff Material Split Pigskin
  • Back Material Grain Pigskin

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list