!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRO-SERIES MIG WELDING GLOVES, LONG CUFF, M, FOAM INSULATED BACK

PRO-SERIES MIG WELDING GLOVES, LONG CUFF, M, FOAM INSULATED BACK

STEINER

PRO-SERIES MIG WELDING GLOVES, LONG CUFF, M, FOAM INSULATED BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRO-SERIES MIG WELDING GLOVES, LONG CUFF, M, FOAM INSULATED BACK

PRO-SERIES MIG WELDING GLOVES, LONG CUFF, M, FOAM INSULATED BACK

STEINER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.94 / PAIR

EHC: EHC :
Min Qty 6 = $221.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # SNRP760M
  • Mfr. Model # P760M
  • UNSPSC # 11162306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.545 lbs

Product Details

Grain pigskin glove combines dexterity and comfort with the protection and durability needed for MIG welding. Foam insulated back. Cotton lined palm. 5 inch cuff. Kevlar(R) sewn. Black.

Technical Specs

  • Item Welding Glove
  • Cuff Length 5 in
  • Cuff Style Gauntlet
  • Glove Liner Material Cotton
  • Palm Material Grain Pigskin
  • Series Pro-Series
  • Thumb Style Straight
  • Colour Black
  • Cuff Material Split Pigskin
  • Glove Back Material Grain Pigskin
  • Leather Palm Process Grain
  • Reinforcement Coverage Reinforced Palm
  • Stitching Material Kevlar(R)
  • Size- Alpha M

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list