GLOVE PREM. THERML DIP HI-VIZ S/M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE PREM. THERML DIP HI-VIZ S/M

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMCWT91-500
  • Mfr. Model # MCWT91-500
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Cold Weather
  • Colour Hi-Vis Yellow
  • Item Glove
  • Size Small/Medium
  • Palm Material Knit/Micro Finish Coating
  • Closure Type Elastic
  • Back Material Knit
  • Thumb Style Full
  • Palm Construction 1-Piece
  • Finger Style Full
  • Stitching Material Thread

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list