GLOVE POLYURETHANE SIZE 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE POLYURETHANE SIZE 9

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUGS13KBPU9
  • Mfr. Model # S13KBPU9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application HVAC, Automotive, Sharp Steel, Glass, Metal Fabrication, Light Metal Stamping
  • Item Gloves
  • Gauge 13
  • Standards ASTM ANSI Cut Level A3, ASTM ANSI Puncture Resistance Level 2
  • Cuff Knit Wrist
  • Resists Cut Resistance
  • Lining 100% Nylon
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Puncture Level 2
  • ANSI Cut Grams 1287

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list