GLOVE,PINK/BLACK,KNIT WRIST,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,PINK/BLACK,KNIT WRIST,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9669TPS
  • Mfr. Model # 9669TPS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Colour Pink/Black
  • Gauge 15
  • Application Bakeries, Agriculture, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Janitorial, Manufacturing, Material Handling, Demolition, Farming, Landscaping, Warehousing
  • Item Glove
  • Cuff Knit Wrist
  • Thumb Style Natural
  • Suggested Use Environment Dry
  • Resists Abrasion, Tear
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 1
  • Lining Nylon
  • Insulated No
  • Glove Size Small
  • Glove Length 8-3/4"
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Material Polyurethane
  • Glove Coating Finish Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list