Skip Content
GLOVE PF SYNETRON LGE LATEX 50/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE PF SYNETRON LGE LATEX 50/BX

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCFSY911L
  • Mfr. Model # SY911L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Colour Natural
  • Resists Moisture and Chlorination
  • Item Disposable Gloves
  • Application EMS, Lab, Industrial Safety, Law and Corrections
  • Special Features Ambidextrous
  • Standards NFPA Certified
  • Cuff Beaded
  • Lining Unlined
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Texture Location Fully
  • Palm Thickness 9.10 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Size Large
  • Disposable Glove Palm Thickness Range 9.00 - 9.99 mil
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Material Latex
  • Glove Length 11-1/2"
  • Sterile/Non-Sterile Non-Sterile
  • Finger Thickness 11.80 mil
  • Cuff Thickness 6.70 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list