GLOVE PERFORMANCE VENTILATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVE PERFORMANCE VENTILATED

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG20-1-10735XL
  • Mfr. Model # 20-1-10735XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

Ventilated Gloves - white mesh backhand offers excellent breathability. Neoprene cuff and knuckles for breathability. Terry cloth thumb for perspiration with reinforced white leather and ribbed neoprene knuckle. Double stitched synthetic leather palm and

Technical Specs

  • Size X-Large
  • Cuff Neoprene
  • Palm Construction Goatskin Leather
  • Palm Material Synthetic Leather
  • Sub-Category Performance Gloves

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list