Skip Content
GLOVE PERFORMANCE OPERATORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE PERFORMANCE OPERATORS

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG20-1-10705XL
  • Mfr. Model # 20-1-10705XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Operators Gloves. Gray goatskin leather and gray mesh combination backhand with white lycra liner. Slits in fingers for breathability. Black goatskin leather palm with reinforced leather patcfhes and thick gel-pack inserts for the ultimate in anti-vibrati

Technical Specs

  • Size X-Large
  • Colour Black, Gray
  • Features Synthetic Leather Fourchette Finger Inserts with Air Holesfor Excellent Comfort, Mobility and Breathability
  • Item BDG(R) Performance Gloves
  • Hand Right, Left
  • Closure Type Velcro
  • Back Material Mesh and Grain Goatskin
  • Knuckle Padding Material Foam/Thermoplastic Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list