GLOVE PERFORMANCE OPERATORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE PERFORMANCE OPERATORS

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG20-1-10705S
  • Mfr. Model # 20-1-10705S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Operators Gloves. Gray goatskin leather and gray mesh combination backhand with white lycra liner. Slits in fingers for breathability. Black goatskin leather palm with reinforced leather patcfhes and thick gel-pack inserts for the ultimate in anti-vibrati

Technical Specs

  • Item BDG(R) Performance Gloves
  • Features Synthetic Leather Fourchette Finger Inserts with Air Holesfor Excellent Comfort, Mobility and Breathability
  • Colour Black, Gray
  • Hand Right, Left
  • Closure Type Hook and Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list