Skip Content
GLOVE PERFORMANCE IMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE PERFORMANCE IMPACT

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG20-1-10740S
  • Mfr. Model # 20-1-10740S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Impact gloves. Synthetic leather and lycra combination backhand with heavy rubber mold reinforced for excellent backhand impact protection. Terry cloth thumb for perspiration. Thick gel-pack inserst for maximum impact and vibration resistance. Size: Small

Technical Specs

  • Size Small
  • Item BDG(R) Performance Gloves
  • Cuff Neoprene
  • Features Heavy Rubber Padding on Backhand and Fingers, Terry Cloth Thumb for Perspiration
  • Hand Right, Left
  • Closure Type Velcro
  • Palm Material Synthetic Leather
  • Back Material Mesh Fabric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list