GLOVE PERFORMANCE IMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE PERFORMANCE IMPACT

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG20-1-10740L
  • Mfr. Model # 20-1-10740L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

Impact gloves. Synthetic leather and lycra combination backhand with heavy rubber mold reinforced for excellent backhand impact protection. Terry cloth thumb for perspiration. Thick gel-pack inserst for maximum impact and vibration resistance. Size: Large

Technical Specs

  • Item BDG(R) Performance Gloves
  • Features Heavy Rubber Padding on Backhand and Fingers, Terry Cloth Thumb for Perspiration
  • Cuff Neoprene
  • Hand Right, Left
  • Closure Type Hook and Loop
  • Palm Material Synthetic Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list