!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BREATHABLE GLOVES, HEAVY-DUTY, SIZE M, BLACK/YELLOW, SPANDEX/SYNTHETIC LEATHER

BREATHABLE GLOVES, HEAVY-DUTY, SIZE M, BLACK/YELLOW, SPANDEX/SYNTHETIC LEATHER

BOB DALE

BREATHABLE GLOVES, HEAVY-DUTY, SIZE M, BLACK/YELLOW, SPANDEX/SYNTHETIC LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BREATHABLE GLOVES, HEAVY-DUTY, SIZE M, BLACK/YELLOW, SPANDEX/SYNTHETIC LEATHER

BREATHABLE GLOVES, HEAVY-DUTY, SIZE M, BLACK/YELLOW, SPANDEX/SYNTHETIC LEATHER

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.31 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ALG20-1-10005M
  • Mfr. Model # 20-1-10005-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

These heavy-duty black and yellow gloves have a black synthetic leather palm with double stitching and a lightweight, breathable, spandex back. With neoprene knuckles that have high-visibility piping and a new ribbed design, these performance gloves include a terry cloth thumb to absorb perspiration, and are size medium.

Technical Specs

  • Item Mechanics Gloves
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Spandex
  • Glove Construction Cut and Sewn
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Uncoated
  • Size- Alpha M
  • Glove Features Breathable Palm
  • Reflective Backing No
  • Sold As Pair
  • EN 388 Impact Rated No
  • Glove Length 9 3/4 in
  • Hand Protection Style Glove
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Yellow
  • Knuckle Protection Material Neoprene
  • Colour Black, Yellow
  • Series 20-1-10005
  • Glove Performance Breathable, Dexterity
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm No
  • Pairs per Package 12
  • Anti-Static No
  • Glove Hand Style Left and Right
  • Latex-Free No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list