Skip Content
GLOVE PERFORMANCE HEAVY DUTY WINTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE PERFORMANCE HEAVY DUTY WINTER

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG20-1-10008L
  • Mfr. Model # 20-1-10008L
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Performance series - super heavy-duty winter/wet gloves. Black synthectic leather palm reinforced with double stitched, abrasion resistant, anti-slip Rubbertec(R) patches. Neoprene knuckles with hi-viz piping and new ribbed design. Size: Large.

Technical Specs

  • Size Large
  • Colour Grey and Black
  • Item Super Heavy Duty Winter Performance Glove with Clarino(R) and Rubber-Tec(R) Palm
  • Cut Four way stretch
  • Length 10
  • Cuff Neoprene with Hook and Loop Closure Pull Strap
  • Temp. Range N/A
  • Closure Type Hook and Loop
  • Lining C-40 Thinsulate with Ski-Dry²(TM)
  • Back Material Lightweight, Breathable 4-way stretch Fabric
  • Thumb Style Wing
  • Coating Material rubber
  • Finger Material synthetic leather with nylon back
  • Knuckle Padding Material Neoprene Knuckle
  • Finger Style Full
  • Thumb Material Synthetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list