GLOVE PERFORMANCE ATV HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE PERFORMANCE ATV HEAVY DUTY

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG20-1-10720X2L
  • Mfr. Model # 20-1-10720X2L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

ATV Glove - Heavy-Duty - black mesh, breathable back with hi-viz reflective piping. Neoprene cuff with hook and loop closure, prevents flexing and twisting. Ribbed neoprene knuckles with rubber finger protection. Double stitched synthetic leather palm. Si

Technical Specs

  • Colour Black
  • Item Heavy-Duty ATV Glove
  • Size 2X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list