Skip Content
Discontinued with Replacement
GLOVE PADDED PALM BLACK LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE PADDED PALM BLACK LARGE

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWCG25-75-010
  • Mfr. Model # CG25-75-010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
IMPACT MECHANICS GLOVE BLACK/BROWN L PR

Price: NA

Product Details

Integral padded protection. The top of the hand is protected by moderate padding and integrated ribbing, providing an extra degree of defense against abrasion and impact.

Technical Specs

  • Colour Black
  • Size Large
  • Application Construction
  • Item Mechanics Gloves
  • Back Material Spandex
  • Palm Material Synthetic Leather
  • Lining Foam Padding
  • Thumb Style Keystone
  • Closure Type Hook-and-Loop
  • Knuckle Padding Material Mesh
  • Palm Construction Synthetic Leather
  • Stitching Material Nylon
  • Sub-Category Leather
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list