Skip Content
GLOVE,ORANGE,L 12IN,PVC,LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,ORANGE,L 12IN,PVC,LARGE

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6700F
  • Mfr. Model # 6700F
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2411
  • Shipping Weight 0.48 lbs

Technical Specs

  • Colour Orange
  • Item Glove
  • Application Cold Storage Applications, Fisheries, Transportation, Warehousing, Agriculture, Farming
  • Cuff Knit
  • Lining Foam Insulated
  • Supported / Unsupported Supported
  • Glove Color Family Orange
  • Glove Length 12"
  • Glove Size Large
  • Resists Abrasions, Oils, Acids, Chemicals and Caustics
  • Standards EN388 4112
  • Special Features Premium Foam Lined PVC
  • Glove Texture Location Palm and Fingers
  • Glove Thickness 118.00 mil
  • Chemical Resistant Glove Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list