Skip Content
GLOVE,ORANGE,L 12IN,PVC,LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,ORANGE,L 12IN,PVC,LARGE

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6521SCO
  • Mfr. Model # 6521SCO
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2411
  • Shipping Weight 6.62 lbs

Technical Specs

  • Item Glove
  • Application Agriculture, Dairy, Farming, Janitorial, Material Handeling, Sanitation, Petrochemical Industries
  • Colour Orange
  • Supported / Unsupported Supported
  • Lining Foam
  • Cuff Safety
  • Glove Length 12"
  • Glove Color Family Orange
  • Glove Size Large
  • Resists Abrasion, Chemicals, Oils
  • Glove Texture Location Fully
  • Chemical Resistant Glove Material PVC
  • Glove Thickness 71.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list