GLOVE OILRIGGER HD MPACT YWL/BK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVE OILRIGGER HD MPACT YWL/BK XL

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWSHD91-011
  • Mfr. Model # SHD91-011
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This all new glove was developed in conjunction with the world leaders in oil and gas exploration and designed to provide ultimate protection for rig and platform professionals. The SHD91 features 3M(TM) reflective panels on the back of the hand and finger tips for extreme visibility. It incorporates a molded rubber exoskeleton, extending down to the finger tips, with integrated high density foam knuckle pad and an anatomically cut and shaped rubberized palm.

Technical Specs

  • Item Anti-Vibration Mining Gloves
  • Features Machine Washable
  • Colour Yellow
  • Closure Type Hook & Loop
  • Cuff Slip-On
  • Palm Construction Dual Layer Impact Absorbing
  • Knuckle Padding Material TPR Exoskeleton
  • Finger Style Full
  • Palm Material Rubberized Clarino with EVA Foam Padding

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list