GLOVE OIL AND GAS, KONG, ORIGNAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE OIL AND GAS, KONG, ORIGNAL

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWSDX2-05XL
  • Mfr. Model # SDX2-05XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2465
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Oil, Gas, Mining, Industrial Mechanic
  • Colour Orange/Yellow
  • Item Mechanics Gloves
  • Size XL
  • Cuff Safety
  • Closure Type Slip On
  • Back Material Ribbed Nylon
  • Thumb Style Wing
  • Palm Construction Two Layers Of Synthetic Leather, plus PVC Dot Reinforcements for Grip
  • Knuckle Padding Material TPR Rubber/Foam/Gel
  • Stitching Material Double/Triple Bonded Nylon
  • Finger Style Full
  • Sub-Category General Utility
  • Palm Material Synthetic Leather/PVC Dots

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list