GLOVE,OANGE,L 11.5IN,PVC,LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,OANGE,L 11.5IN,PVC,LARGE

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6710F
  • Mfr. Model # 6710F
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2411
  • Shipping Weight 0.54 lbs

Technical Specs

  • Application Cold Storage Appilcations, Fisheries, Transportation, Warehouse, Farming
  • Colour Oange
  • Item Glove
  • Lining Foam
  • Supported / Unsupported Supported
  • Cuff Safety
  • Glove Size Large
  • Glove Length 11-1/2"
  • Glove Color Family Orange
  • Glove Texture Location Palm and Fingers
  • Chemical Resistant Glove Material PVC
  • Glove Thickness 118.00 mil
  • Resists Abrasion, Chemicals, Oils

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list