Skip Content
GLOVE NITRILE PF SML 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE NITRILE PF SML 100/BX

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON963
  • Mfr. Model # 963
  • UNSPSC # 42132201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Blue
  • Length 9.5"
  • Material Nitrile
  • Cuff Beaded
  • Size Small
  • Standards CFIA
  • Sold As Box of 100
  • Powdered/Powder Free Powder Free
  • Application Beauty, Cosmetology, Fishery, Aquaculture, Food and Beverage Processing, Food Service, General Purpose, Inspection, Quality Control, Maintenance, Printing
  • Item Nitrile Disposable Glove
  • Special Features Reduces Hand Fatigue, Tears Off During Donning Where Pinhole is Present
  • Resists Chemical, Solvent Resistance
  • Lining N/A
  • Color Family Blue
  • Palm Thickness 4.00 mil
  • Glove Finish Type Textured
  • Latex Content Latex Free
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Size Small
  • Glove Length 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list