Skip Content
GLOVE,NITRILE,HVDTY,CUT RES,HDPE3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,NITRILE,HVDTY,CUT RES,HDPE3/4

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA585419
  • Mfr. Model # 585419
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Gray/Black
  • Application Outdoor Energy Maintenance
  • Cut Gunn
  • Gauge 10
  • Item Cut Resistant Gloves
  • Length 10"
  • Size Large
  • Cuff Knit
  • Lining High-Density Polyethylene/Synthetic Wool
  • Thumb Style Straight
  • Coating Coverage 3/4 Palm
  • Coating Material Nitrile
  • ANSI/ISEA Cut Level 2
  • Coating Finish Rough
  • ANSI Cut Grams 887
  • Finger Style Full Finger
  • Cut Resistant Yes
  • Abrasion Resistant No
  • Puncture Resistant No
  • Standards EN388 4343 , EN511 01X
  • ANSI/ISEA Abrasion Level 4
  • Palm Material Nitrile
  • Finger Material Nitrile
  • Glove Length 10"
  • Glove Size Large
  • Glove Coating Finish Rough
  • Glove Cut Gunn
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List