Skip Content
GLOVE,NITRILE,DISP,8MIL,12IN PF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,NITRILE,DISP,8MIL,12IN PF

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA980427
  • Mfr. Model # 980427
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Application Handling Food Manufacturing Medicine, Splash Protection In Labs, Assembly Of Small Wet Parts
  • Item Disposable Gloves
  • Colour Blue
  • Cuff Rolled
  • Standards COMPLIANT WITH FDA 21 CFR 177.2600
  • Resists Splash Protection, Exam Gloves
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 8.00 - 8.99 mil
  • Disposable Glove Material Nitrile
  • Glove Size 7
  • Glove Length 12"
  • Special Features Chlorinated Internal Layer
  • Metal Detectable No
  • Latex Content Latex Free
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Fingers Only
  • Palm Thickness 8.00 mil
  • Finger Thickness 8.00 mil
  • Cuff Thickness 8.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list