GLOVE,NITRILE,DISP,8MIL,12IN PF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,NITRILE,DISP,8MIL,12IN PF

SOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA980420
  • Mfr. Model # 980420
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Sterile/Non-Sterile Non-Sterile
  • Disposable Glove Palm Thickness Range 8.00 - 8.99 mil
  • Disposable Glove Material Nitrile
  • Glove Length 12"
  • Disposable Glove Grade Exam, Medical
  • Glove Size 10
  • Application Automotive/Mechanical Industry, Laboratory
  • Colour Blue
  • Item Disposable Gloves
  • Special Features Chlorinated Internal Layer
  • Resists Chemical Splash
  • Standards FDA 21 CFR 177.2600
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Glove Texture Location Fingers Only
  • Latex Content Latex Free
  • Palm Thickness 8.00 mil
  • Finger Thickness 8.00 mil
  • Cuff Thickness 8.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
  • Cuff Rolled/Beaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list