Skip Content
GLOVE NITRILE BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVE NITRILE BLUE

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONNK803/9
  • Mfr. Model # NK803/9
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Glove Color Family Blue
  • Item Chemical Resistant Gloves
  • Cuff Pinked
  • Special Features Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit
  • Resists Solvents, Cuts, Snags, Abrasions and Punctures
  • Standards USDA and FDA Regulations, 21 CFR, for Use In Food Processing
  • Lining Interlock Knit
  • Supported / Unsupported Supported
  • Colour Blue
  • Application Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
  • Glove Length 12"
  • Glove Size 9
  • Chemical Resistant Glove Material Nitrile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list