Skip Content
GLOVE NITRILE 8MM SZ XL 50/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE NITRILE 8MM SZ XL 50/BX

BLURITE XPL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON998
  • Mfr. Model # 998
  • UNSPSC # 42132201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.43 lbs

Technical Specs

  • Colour Light Blue
  • Length 12"
  • Cuff Beaded
  • Material Nitrile
  • Standards CFIA
  • Size X-Large
  • Sold As Box of 50
  • Powdered/Powder Free Powder Free
  • Disposable Glove Palm Thickness Range 8.00 - 8.99 mil
  • Glove Size X-Large
  • Glove Length 12"
  • Disposable Glove Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list