Skip Content
GLOVE NITRILE 8MM SZ SML 50/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE NITRILE 8MM SZ SML 50/BX

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON968
  • Mfr. Model # 968
  • UNSPSC # 42132205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Beauty, Cosmetology, Fishery, Aquaculture, Food and Beverage Processing, Food Service, General Purpose, Inspection, Quality Control, Maintenance, Printing
  • Colour Blue
  • Length 12"
  • Item Nitrile Disposable Glove
  • Size Small
  • Material Nitrile
  • Cuff Beaded
  • Grade A
  • Sold As Box of 50
  • Color Family Blue
  • Powdered/Powder Free Powder Free
  • Standards CFIA, MDL
  • Special Features Comfortable for All-Day Wear, Extra Long for Forearm Protection, Flexible Ease of Movement
  • Resists Chemical, Solvent Resistance
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Lining N/A
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Length 12"
  • Disposable Glove Palm Thickness Range 8.00 - 8.99 mil
  • Disposable Glove Material Nitrile
  • Glove Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list