Skip Content
GLOVE NITRILE 8MM SZ LG 50/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE NITRILE 8MM SZ LG 50/BX

BLURITE XPL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON988
  • Mfr. Model # 988
  • UNSPSC # 42132201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.37 lbs

Technical Specs

  • Length 12"
  • Colour Light Blue
  • Material Nitrile
  • Size Large
  • Cuff Beaded
  • Standards CFIA
  • Powdered/Powder Free Powder Free
  • Sold As Box of 50
  • Disposable Glove Palm Thickness Range 8.00 - 8.99 mil
  • Glove Length 12"
  • Glove Size Large
  • Disposable Glove Material Nitrile

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List