Skip Content
Discontinued with Replacement
GLOVE,NITRI,MD DUTY,KNITWRIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE,NITRI,MD DUTY,KNITWRIST

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA554419
  • Mfr. Model # 554419
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
GLOVE,GRAY/GREEN,KNIT WRIST,L

Price: NA

Technical Specs

  • Item Coated Gloves
  • Colour Black
  • Application Metal Part Assembly, Screwing And Bolting: Precision Assembly, Sorting Small Parts
  • Length 9-1/2"
  • Cuff Knit
  • Resists Abrasion Cuts And Liquids
  • Standards EN 388 4121: CAT 2 CE STANDARD
  • Size 9
  • Coating Coverage Palm
  • Coating Finish Smooth
  • Lining Knit
  • Coating Material Nitrile
  • Gauge 13
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list