Discontinued with Replacement
GLOVE,NITRI,MD DUTY,KNITWRIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE,NITRI,MD DUTY,KNITWRIST

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA554416
  • Mfr. Model # 554416
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs
Suggested Replacement Product
GLOVE,GRAY/GREEN,KNIT WRIST,S

Your Price: NA

Technical Specs

  • Application Metal Part Assembly, Screwing And Bolting: Precision Assembly, Sorting Small Parts
  • Length 9-1/2"
  • Colour Black
  • Item Coated Gloves
  • Size 6
  • Cuff Knit
  • Resists Abrasion Cuts And Liquids
  • Standards EN 388 4121: CAT 2 CE STANDARD
  • Coating Material Nitrile
  • Coating Coverage Palm
  • Lining Knit
  • Coating Finish Smooth
  • Gauge 13
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list