Discontinued with Replacement
GLOVE,NITRI,LT/MD WT,KNITWRIST,PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE,NITRI,LT/MD WT,KNITWRIST,PALM

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA397426
  • Mfr. Model # 397426
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs
Suggested Replacement Product
PREDALITE NITRILE PALM COAT KW S

Your Price: NA

Technical Specs

  • Application Precision Mechanical Work, Sanding, Construction Material Handling
  • Item Coated Gloves
  • Colour Yellow
  • Length 12"
  • Cuff Knit
  • Size 6
  • Standards EN 388 4121: CAT 2 CE STANDARD
  • Resists Abrasion Cuts And Liquids
  • Lining Knit
  • Coating Coverage Palm
  • Coating Material Nitrile
  • Coating Finish Smooth
  • Gauge 11
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list