Skip Content
GLOVE,NITRI,HVY WT,12.5 INSL THRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,NITRI,HVY WT,12.5 INSL THRM

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA333319
  • Mfr. Model # 333319
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Application Handling Hot Steel, Boiler Room Maintenance, Hot Rubber Extrusion, Removing Items From Hot Ovens, Resists Acids, Bases, Oils, Greases, Hydrocarbons, Aromatic Solvents, Acetates And Petroleum Based Solvents
  • Colour Black
  • Cut Clute
  • Item Heat Resistant Gloves
  • Length 12-1/2"
  • Max. Temp. 480 Degrees F
  • Size 9
  • Material Nitrile
  • Standards USDA, FDA, 21CFR
  • Cuff Over Edged
  • Lining Insulated
  • Coating Smooth
  • Thumb Style Straight
  • Coating Finish Textured
  • Fabric Weight 8 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list