GLOVE,NITRI,15MIL,13IN UNLINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,NITRI,15MIL,13IN UNLINED

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA482421
  • Mfr. Model # 482421
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Application Automotive Painting, Meat Packing, Agriculture Chemical, Electronic Component Assembly, Packaging, Acid Etching
  • Colour Green
  • Item Chemical Resistant Gloves
  • Standards Compliance with 21 CFR, Parts 170-199
  • Resists Cuts, Abrasion and Punctures
  • Cuff Flat
  • Lining Unlined
  • Supported / Unsupported Unsupported
  • Glove Size 11
  • Glove Length 13"
  • Glove Color Family Green
  • Glove Thickness 15.00 mil
  • Chemical Resistant Glove Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list