Skip Content
GLOVE,NITRI,15MIL,12IN FLOCKED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,NITRI,15MIL,12IN FLOCKED

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA485428
  • Mfr. Model # 485428
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Green
  • Application Chemical Processing, Meat and Poultry Processing, Degreasing Operations, Solvent Washing, Acid Etching
  • Item Chemical Resistant Gloves
  • Cuff Flat
  • Standards Compliance with 21 CFR, Parts 170-199
  • Lining Cotton Flock
  • Resists Acids, Bases, Oils, Greases, Hydrocarbons, Aromatic Solvents, Acetates and Petroleum Based Solvents
  • Supported / Unsupported Unsupported
  • Glove Length 12"
  • Glove Texture Location Smooth
  • Glove Size 8
  • Glove Color Family Green
  • Glove Thickness 15.00 mil
  • Chemical Resistant Glove Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list