GLOVE NFPA FF STRUCTURAL WRITSLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE NFPA FF STRUCTURAL WRITSLET

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRGL9500XL
  • Mfr. Model # GL9500XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2442
  • Shipping Weight 0.71 lbs

Product Details

Structural glove model 9500 Fire Mate(TM). Outer shell: Kangaroo palm, elk back. Moisture barrier: Crosstech(R). Thermal liner: Kevlar(R) Nomex(R) Pattern: 2-D. Thumb: wing. Cuff: 2-ply Nomex(R) Spandex wristlet with leather pull tab. Size X-Large. Level of bloodborne pathogen protection: HNO. Certification: NFPA 1971, NFPA 1951 Rescue and Recovery, Utility.

Technical Specs

  • Application Structural
  • Item Firefighters Gloves
  • Size X-Large
  • Design 2D Pattern
  • Lining Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal
  • Thumb Style Wing
  • Back Material Elkhide Leather
  • Cuff 2-Ply Nomex(R)
  • Palm Material Kangaroo
  • Colour Gold/Blue/White

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list