Skip Content
GLOVE NFPA FF STRUCTURAL WRISTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVE NFPA FF STRUCTURAL WRISTLET

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRGL5400XL
  • Mfr. Model # GL5400XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2442
  • Shipping Weight 1.2 lbs

Product Details

Structural glove model 5400 Eclipse(TM). Convertible cuff: wear as a gauntlet, wristlet or inner wristlet. Unique Swing Thumb(TM) works the way your hand does, with thumb opposing fingertips. 360 degree inner pull tab: extra strength wherever you pull. Size X-Large. Extra wide opening: makes getting a glove off and on easier. Full width additional palm strip: extra slash protection, grip enhancement and first knuckle protection. Level of Bloodborne Pathogen Protection: HNO. Cerification: NFPA 19

Technical Specs

  • Size X-Large
  • Cuff 2-Ply Nomex(R)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list