GLOVE NFPA FF STRUCTURAL GAUNTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE NFPA FF STRUCTURAL GAUNTLET

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRGL9550L
  • Mfr. Model # GL9550L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Application Structural
  • Item Firefighters Gloves
  • Colour Gold/Blue
  • Cuff Leather Gauntlet
  • Size L
  • Standards NFPA 1971 2007, NFPA 1951 2007
  • Design 2D Pattern
  • Back Material Elkhide Leather
  • Palm Material Kangaroo
  • Thumb Style Wing
  • Lining Crosstech(R) Moisture Barrier/Kevlar(R)/Nomex(R) Thermal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list