Skip Content
Discontinued with Replacement
GLOVE NFPA FF STRUCTURAL GAUNTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE NFPA FF STRUCTURAL GAUNTLET

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRGL7550S
  • Mfr. Model # GL7550S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs
Suggested Replacement Product
GLOVE NFPA FF STRUCTURAL WRITSLET

Price: NA

Technical Specs

  • Application Structural
  • Colour Gold
  • Item Firefighters Gloves
  • Size S
  • Cuff Leather Gauntlet
  • Design 2D Pattern
  • Lining SEF Thermal
  • Standards NFPA 1971 2007
  • Back Material Cowhide Leather
  • Thumb Style Wing
  • Palm Material Thermo Cowhide Shell

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list