GLOVE NFPA FF STRUCTURAL GAUNTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE NFPA FF STRUCTURAL GAUNTLET

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRGL-SGKCG2XL
  • Mfr. Model # GL-SGKCG2XL
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 2442
  • Shipping Weight 1.2 lbs

Product Details

Model GL-SGKCG super gloves. True 3-D hand-shaped styling. Staggered layer seaming. Bubble-flex finger and back of hand design. Digiroo high-grip palm and finger leather Ultra-thin, abrasion-resistant kangaroo outer shell. Crosstech(R) moisture barrier. Structural. Size XX-Large. Certification: NFPA 1971

Technical Specs

  • Size 2X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list