GLOVE NEOPRN KNIT LINED SZ 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE NEOPRN KNIT LINED SZ 7

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA382427
  • Mfr. Model # 382427
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Application Assembly, Chemical Processing, Construction, Maintenance, Metal Fabrication, Petrochemical Processing
  • Item Chemical Resistant Gloves
  • Colour Blue
  • Cuff Pinked
  • Resists Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers
  • Standards Compliance with 21 CFR, 170-199
  • Lining Knit
  • Supported / Unsupported Supported
  • Glove Size 7
  • Glove Length 14"
  • Glove Color Family Blue
  • Chemical Resistant Glove Material Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list