Skip Content
GLOVE NEOPRN KNIT LINED SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE NEOPRN KNIT LINED SZ 10

MAPA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA382420
  • Mfr. Model # 382420
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Application Assembly, Chemical Processing, Construction, Maintenance, Metal Fabrication, Petrochemical Processing
  • Colour Blue
  • Item Chemical Resistant Gloves
  • Cuff Pinked
  • Lining Knit
  • Resists Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers
  • Standards Compliance with 21 CFR, 170-199
  • Supported / Unsupported Supported
  • Glove Size 10
  • Glove Length 14"
  • Glove Color Family Blue
  • Chemical Resistant Glove Material Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list