Skip Content
GLOVE, NEOPRENE VINYL, MUB 8.5, RH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE, NEOPRENE VINYL, MUB 8.5, RH

MANUS BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNS15282
  • Mfr. Model # 15282
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

High quality heavy-duty blasting gloves. Material neoprene/vinyl.

Technical Specs

  • Item Gloves
  • Type Right, Standard
  • For Use With P, S, Pss and E-Series Cabinets
  • Material Neoprene
  • Package Quantity 1
  • Size 34" L X 27" Sleeve Opening
  • Blasting Accessory Grouping Gloves

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list