GLOVE NEOPRENE TEMP-TEC SZ 10/XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE NEOPRENE TEMP-TEC SZ 10/XL

TEMP-TEC NL-56

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPA332420
  • Mfr. Model # 332420
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Temp-Tec( R) NL-56 Gloves. Withstands brief contact with metals -100 degree to 480 degree F. Insulation reduces the risk of burn and frostbite. Non-slip rough grip. When inner blue layers appears through protective black layer, gloves should be replaced. Size: X-Large.

Technical Specs

  • Lining Insulated
  • Application Food Processing, Handling Hot Hoses, Hot Steam Lance Cleaning Operations, Resin Hot Sampling, Plastic Extrusion Operations, Petrochemical Hot Sampling, Molten Operation, Pvc Insulated Copper Wire Manufacturing
  • Colour Blue/Black
  • Item Chemical Resistant Gloves
  • Cuff Over Edged
  • Special Features Immerse Entire Gloved Hand in Boiling Water Up to 20 Seconds With No Discomfort, Withstands Brief Contact With Metals -100 Degrees F to 480 Degrees F, Insulation Reduces Risk of Burn and Frostbite
  • Resists Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers
  • Standards Compliance With 21 Cfr, Parts 170-199
  • Supported / Unsupported Supported
  • Glove Length 14"
  • Glove Size 10
  • Glove Color Family Blue
  • Chemical Resistant Glove Material Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list